PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tire Brush, 10" L, Blue

TOUGH GUY| Zoro #: G1313085| Mfr #: 2ZPA9

$12.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tire BrushBristle Material: PolypropyleneOverall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313085 Mfr #: 2ZPA9
Item: Tire BrushBristle Material: Polypropylene
Overall Length: 10"Bristle Color: Blue
Handle Material: PolypropyleneCountry of Origin (subject to change): Cambodia

Description

Tire Brush, Overall Length 10 In., Bristle Color Blue, Handle Material Polypropylene, Bristle Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews