KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tire Brush, 9-1/2" L, Beige

TOUGH GUY| Zoro #: G2467071| Mfr #: 1VAK5

$17.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9-1/2"
Bristle Material: Brass
Trim Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467071 Mfr #: 1VAK5
Overall Length: 9-1/2"Bristle Material: Brass
Trim Length: 5/8"Handle Material: Polypropylene
Item: Tire Cleaning BrushBristle Color: Beige
Country of Origin (subject to change): China

Description

Tire Cleaning Brush, Overall Length 9-1/2 In., Bristle Color Beige, Trim Length 5/8 In., Handle Material Polypropylene, Bristle Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews