Skip to Main Content
customer-service Help
Tough Guy

Toilet Bowl Ring Remover, 5" L, 1-1/4" W

Tough Guy Toilet Bowl Ring Remover, 5" L, 1-1/4" W 12G796
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.80
  • Length: 5 in
  • Color: Gray
  • Material: Pumice Stone
See full product details
Orders over $75 ship free.
Total: $17.80

Tough Guy #12G796 Specifications

  • Length: 5 in
  • Color: Gray
  • Material: Pumice Stone
  • Width: 1 1/4 in
  • Item: Toilet Bowl Ring Remover
  • Thickness: 1 1/4 in
  • Includes: Pumice Glass
  • Used On: Bathrooms
  • Application: Bathrooms
  • Abrasive: Yes
  • Length (Straight Wireway): 5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Toilet Bowl Ring Remover, Length 5 in, Width 1 1/4 in, Material Pumice Stone, Color Gray, Thickness 1 1/4 in, Abrasive Yes, Used On Bathrooms, Application Bathrooms, Includes Pumice Glass

Reviews of Tough Guy #12G796