Toilet Brush, Coco Fiber, 14-5/8"

TOUGH GUY| Zoro #: G0727334| Mfr #: 3A349

$7.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Guaranteed Replacement against Cracking, Warping or Breaking
Cleaning Brush Style: Long Handle
Overall Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727334 Mfr #: 3A349
Features: Guaranteed Replacement against Cracking, Warping or BreakingCleaning Brush Style: Long Handle
Overall Length: 20"Brush Dia.: 2"
Color Coding System: NoHandle Length: 14-5/8"
Brush Length: 6"Acid Resistant: Yes
Bristle Material: Coco FiberHandle Material: plastic
Chemical Resistant: YesHandle Color: Beige
Bristle Color: NaturalItem: Toilet Brush
Country of Origin (subject to change): Sri Lanka

Description

Long Handle, Toilet Brush, Overall Length 20 In., Brush Length 6 In., Brush Dia. 2 In., Bristle Color Natural, Handle Color Beige, Handle Length 14-5/8 In., Handle Material Plastic, Bristle Material Coco Fiber, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, Features Guaranteed Replacement Against Cracking, Warping Or Breaking

Reviews