Toilet Brush, Fiber, 12"

TOUGH GUY| Zoro #: G0908573| Mfr #: 2U288

$2.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Brush Dia.: 3/4"
Overall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908573 Mfr #: 2U288
Chemical Resistant: YesBrush Dia.: 3/4"
Overall Length: 14"Bristle Color: White
Color Coding System: NoHandle Material: plastic
Brush Length: 2"Item: Toilet Brush
Features: Acid Resistant Fibers Stand Up To The Harshest Cleaning Chemicals, Fuller Head Provides Greater Absorbency To Clean Without Making A Mess, Angled Head Improves Access To Hard To Reach AreasBristle Material: Fiber
Handle Length: 12"Cleaning Brush Style: Long Handle
Acid Resistant: YesHandle Color: White
Country of Origin (subject to change): China

Description

Long Handle, Toilet Brush, Overall Length 14 In., Brush Length 2 In., Brush Dia. 3/4 In., Bristle Color White, Handle Color White, Handle Length 12 In., Handle Material Plastic, Bristle Material Fiber, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, Features Acid Resistant Fibers Stand Up To The Harshest Cleaning Chemicals, Fuller Head Provides Greater Absorbency To Clean Without Making A Mess, Angled Head Improves Access To Hard To Reach Areas

Reviews