KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet Paper Holder5-1/4 x 2 in

TOUGH GUY| Zoro #: G0370763| Mfr #: 1ECN9

$22.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/4"
Toilet Roll Type: Standard
Item: Toilet Paper Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370763 Mfr #: 1ECN9
Width: 5-1/4"Toilet Roll Type: Standard
Item: Toilet Paper HolderIncludes: Mounting hardware
Depth: 2"Height: 5-1/4"
Roll Capacity: (1) RollDispenser Material: Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Toilet Paper Holder, Toilet Roll Type Standard, Roll Capacity (1) Roll, Dispenser Material Stainless Steel, Height 5-1/4 In., Width 5-1/4 In., Depth 2 In., Includes Mounting Hardware

Reviews