Tough Guy
Toilet Paper Roll, 2, 12 PK
- Zoro #: G2780188
- Mfr #: 60FG18
Hover or click to zoom Tap to zoom
$64.12
pkg. of 12 ($5.34/ea)
- Ply: 2
- Product Series: Tough Guy
- Roll Dia.: 9 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.12
Tough Guy #60FG18 Specifications
- Zoro #: G2780188
- Mfr #: 60FG18
- Ply: 2
- Product Series: Tough Guy
- Roll Dia.: 9 in
- Roll Length: 1000 ft
- Sheet Size: Continuous
- Number of Sheets: Continuous
- Sheet Length: Continuous
- Core Dia.: 1/8 in
- Toilet Paper Type: Jumbo Core
- Color: White
- Compatible Grainger Part Number: 1ECK1, 22LC63, 22LC65, 4YRE5
- Sheet Width: 3 5/8 in
- Material: Paper
- Item: Toilet Paper Roll
- Country of Origin (subject to change): United States
Description
Tough Guy, Toilet Paper Roll, 2 Ply, Sheet Size Continuous, Continuous, Roll Length 1,000 ft, Roll Dia. 9 in, Universal, 3 5/8 in Sheet Width, Continuous Sheet Length, 1/8 in Core Dia., White, Compatible Grainger Part Number 1ECK1, 22LC63, 22LC65, 4YRE5, Jumbo Core, Package Quantity 12
Reviews of Tough Guy #60FG18
Explore more
- TOUGH GUY Tough Guy(R) Jumbo Toilet Paper, 2 Ply, Continuous Roll, 12 PK 31KY17
- TOUGH GUY JRT Jumbo Toilet Paper, 1 Ply, Continuous Roll, 6 PK 31KY18
- TOUGH GUY Toilet Paper Roll, 2, 60 PK 60FG17
- TOUGH GUY Tough Guy(R) Standard Toilet Paper, 2 Ply, 500 Sheets, 48 PK 38C405
- TOUGH GUY Tough Guy(R) Standard Toilet Paper, 2 Ply, 500 Sheets, 96 PK 31TW73
- TOUGH GUY Tough Guy(R) Jumbo Toilet Paper, 1 Ply, Continuous Roll, 12 PK 31KY15
- BOARDWALK Standard Toilet Paper, 1 Ply, 1000 Sheets, 96 PK B6170
- SEVENTH GENERATION Tissue, Bath, 240Sht, 12Rl/Pk 4PK SEV13733CT
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6, 6 PK T320
- GEORGIA-PACIFIC Georgia-Pacific GPC 137-28 Acclaim Jumbo Jr. Bath Tissue 2-Ply 9 in. GPC 137-28
- Tough Guy Toilet Paper