BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Toilet Seat Cover, No.of Sheets 250, PK20

TOUGH GUY| Zoro #: G1108222| Mfr #: 2VEX6

$85.41 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: white
Sheet Size: 15" x 10-1/8"
Number of Sheets: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108222 Mfr #: 2VEX6
Color: whiteSheet Size: 15" x 10-1/8"
Number of Sheets: 250Fold Type: Half Fold
Item: Toilet Seat CoverCountry of Origin (subject to change): China

Description

Toilet Seat Cover, Sheet Size 15 In. x 10-1/8 In., Fold Type Half Fold, White, Number of Sheets 250, Package Quantity 20

Reviews