Toilet Seat Cover Dispenser

TOUGH GUY| Zoro #: G0608456| Mfr #: 1ECK2

$34.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608456 Mfr #: 1ECK2
Finish: SatinIncludes: screws
Item: Toilet Seat Cover DispenserCapacity: 250
Material: 304 22 Gauge Stainless SteelColor: Satin
Height: 11"Width: 15-3/4"
Depth: 2"Series: Tough Guy
Country of Origin (subject to change): Taiwan

Product Description

Toilet Seat Cover Dispenser, 1/2 Fold, Capacity 250 Single Fold or 1/2 Fold Toilet Seat Covers, Material 304 22 Gauge Stainless Steel, Satin Finish, Color Satin, Height 11 In., Width 15-3/4 In., Depth 2 In., Includes Screws
Save 15%. Sign up for Z-mail.