Tough Guy
TOUGH GUY 12" 100% Corn Fiber Janitor Broom
- Zoro #: G2968357
- Mfr #: 1VAB6
Hover or click to zoom Tap to zoom
$17.85
- Broom Style: Corn Broom
- Broom Handle Length: 38 in
- Basic Bristle Material: Flagged Synthetic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.85
Tough Guy #1VAB6 Specifications
- Zoro #: G2968357
- Mfr #: 1VAB6
- Broom Style: Corn Broom
- Broom Handle Length: 38 in
- Basic Bristle Material: Flagged Synthetic
- Color: Tan
- Trim Length: 18 in
- Sweep Face: 12 in
- Broom Handle Material: Wood
- Broom Connection Type: No Block Connection
- Broom Block Material: None
- Bristle Color: Tan
- Item: Corn Broom
- Broom Handle Color: Tan
- Broom Grade: Heavy-Duty
- Chemical Resistant: No
- Handle Material: Hard Wood
- Handle Length: 38"
- Specific Bristle Material: Corn Fiber
- Handle Dia.: 1-1/8"
- Bristle Material: Corn Fiber
- Handle Color: Tan
- Country of Origin (subject to change): Mexico
Description
Broom Head and Handle, Broom Style Corn Broom, Sweep Face 12 in, Trim Length 18 in, Basic Bristle Material Natural, Specific Bristle Material Corn Fiber, Bristle Color Tan, Color Coding System No, Broom Handle Material Wood, Broom Handle Length 38 in, Broom Handle Color Tan, Broom Block Material None, Broom Connection Type No Block Connection, Broom Grade Heavy-Duty, Chemical Resistant No, Acid Resistant No, Corn Broom
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #1VAB6
Explore more
- TOUGH GUY TOUGH GUY Green Flagged Synthetic Fine Sweeping Push Broom, Broom Width: 24" 3H388
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. 59JM32
- TOUGH GUY TOUGH GUY Polypropylene Coarse Sweeping Push Broom 4KNC5
- TOUGH GUY TOUGH GUY White 12" Polypropylene Angle Broom 2KU14
- TOUGH GUY TOUGH GUY Red Poly Push Broom 12L033
- KRAFT TOOL Aluminum Broom Thread Handle, 5 ft., 3 pcs CC263
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60" 636100LAC
- R. S. QUALITY PRODUCTS Duo Sweep Unflagged Angle Broom w/One-Piece Handle - BROWN 41086-BR
- CARLISLE Omni Sweep, 18", Green, PK12 41890EC09
- Tough Guy Brooms