Tough Guy

TOUGH GUY 12" Corn Fiber Blend Jail Broom

Tough Guy TOUGH GUY 12" Corn Fiber Blend Jail Broom 1VAC3
Hover or click to zoom Tap to zoom
  • Broom Style: Corn Broom
  • Broom Handle Length: 38 in
  • Basic Bristle Material: Corn Fiber Blend
  • Color: Tan
  • Trim Length: 17 in
  • Sweep Face: 12 in
  • Broom Handle Material: Wood
  • Broom Handle Diameter: 1-1/8 in
See full product details
$13.92

Subtotal: $13.92

Tough Guy #1VAC3 Specifications

  • Broom Style: Corn Broom
  • Broom Handle Length: 38 in
  • Basic Bristle Material: Corn Fiber Blend
  • Color: Tan
  • Trim Length: 17 in
  • Sweep Face: 12 in
  • Broom Handle Material: Wood
  • Broom Handle Diameter: 1-1/8 in
  • Broom Connection Type: No Block Connection
  • Broom Block Material: None
  • Bristle Color: Tan
  • Item: Corn Broom
  • Broom Handle Color: Tan
  • Chemical Resistant: No
  • Handle Color: Tan
  • Broom Grade: Heavy-Duty
  • Specific Bristle Material: Corn Fiber Blend
  • Handle Dia.: 1-1/8"
  • Broom Handle Tip Material: Wood
  • Bristle Material: Corn Fiber Blend
  • Handle Material: Hard Wood
  • Handle Length: 38"
  • Country of Origin (subject to change): Mexico

Description

Broom Head and Handle, Broom Style Corn Broom, Sweep Face 12 in, Trim Length 17 in, Basic Bristle Material Natural, Specific Bristle Material Corn Fiber Blend, Bristle Color Tan, Color Coding System No, Broom Handle Material Wood, Broom Handle Tip Material Wood, Broom Handle Diameter 1-1/8 in, Broom Handle Length 38 in, Broom Handle Color Tan, Broom Block Material None, Broom Connection Type No Block Connection, Broom Grade Heavy-Duty, Chemical Resistant No, Acid Resistant No, Corn Broom

Restrictions and Compliance

Reviews of Tough Guy #1VAC3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.