Tough Guy

TOUGH GUY Black Poly Push Broom

Tough Guy TOUGH GUY Black Poly Push Broom 12L011
Hover or click to zoom Tap to zoom
  • Broom Style: Push Broom
  • Broom Handle Length: No Handle
  • Broom Width: 30"
  • Basic Bristle Material: Poly
  • Trim Length: 3-1/4 in
  • Sweep Face: 30 in
  • Broom Handle Material: No Handle
  • Broom Handle Diameter: No Handle
See full product details
$60.38

Subtotal: $60.38

Tough Guy #12L011 Specifications

  • Broom Style: Push Broom
  • Broom Handle Length: No Handle
  • Broom Width: 30"
  • Basic Bristle Material: Poly
  • Color: Black
  • Trim Length: 3-1/4 in
  • Sweep Face: 30 in
  • Broom Handle Material: No Handle
  • Broom Handle Diameter: No Handle
  • Broom Connection Type: Bolt-On
  • Broom Block Material: Metal
  • Block Size: 30 in
  • Block Material: Steel
  • Bristle Color: Black
  • Item: Push Broom
  • Broom Handle Color: No Handle
  • Specific Bristle Material: Poly Fibers
  • Broom Handle Tip Material: No Handle
  • Bristle Material: Poly
  • Country of Origin (subject to change): United States

Description

Broom Head, Broom Style Push Broom, Sweep Face 30 in, Trim Length 3-1/4 in, Basic Bristle Material Synthetic, Specific Bristle Material Poly Fibers, Bristle Color Black, Broom Handle Material No Handle, Broom Handle Tip Material No Handle, Broom Handle Diameter No Handle, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Metal, Block Size 30 in, Broom Connection Type Bolt-On, Push Broom

Reviews of Tough Guy #12L011

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.