Tough Guy

Tough Guy Centerpull Paper Towel, 1 Ply, 560 Sheets, 700 ft., White, 4 PK

Tough Guy Tough Guy Centerpull Paper Towel,  1 Ply,  560 Sheets,  700 ft.,  White,  4 PK 22UY42
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Centerpull
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-25/32"
  • Roll Length: 700 ft.
  • Sheet Size: 7-25/32" x 15"
  • Ply: 1 Ply
See full product details
$70.28
pkg. of 4 ($17.57/ea)

Subtotal: $70.28

Tough Guy #22UY42 Specifications

  • Paper Towel Type: Centerpull
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-25/32"
  • Roll Length: 700 ft.
  • Sheet Size: 7-25/32" x 15"
  • Ply: 1 Ply
  • Number of Sheets: 560 Sheets
  • Proprietary/Universal: Universal
  • Core Dia.: 2-3/8"
  • Sheets per Roll: 560
  • Uses Dispenser: Mfr. No. 22LC66
  • Product Series: Tough Guy
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Package Quantity: PK4
  • Material: Paper
  • Sheet Width: 7 3/4 in
  • Compatible Mfg. Model Number: 22LC66
  • Roll Width: 7 3/4 in
  • Roll Dia.: 7 7/8 in
  • Sheet Length: 15 in
  • Compatible Grainger Part Number: 22LC66
  • Package quantity: PK4
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Center Pull, White, Tough Guy, Roll Width 7 3/4 in, Sheet Width 7 3/4 in, Sheet Length 15 in, Sheet Size 7 3/4 in x 15 in, Roll Dia. 7 7/8 in, Roll Length 700 ft, Core Dia. 2 3/8 in, Number of Sheets 560, 1 Ply, Universal, Paper, Compatible Grainger Part Number 22LC66, Compatible Mfg. Model Number 22LC66, Package Quantity 4

Reviews of Tough Guy #22UY42

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.