customer-service Help
Tough Guy

Tough Guy Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., Brown, 12 PK

Tough Guy Tough Guy Hardwound Paper Towel,  1 Ply,  Continuous Roll,  350 ft.,  Brown,  12 PK 38X644
Hover or click to zoom Tap to zoom
$49.24
pkg. of 12 ($4.10/ea)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
See full product details
Orders over $75 ship free.

Total: $49.24

Tough Guy #38X644 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-7/8"
  • Roll Length: 350 ft.
  • Sheet Size: 7-7/8" x 350 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Universal
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-5/8"
  • Product Series: Tough Guy
  • Green Environmental Attribute: 100% Total Recycled Content
  • Uses Dispenser: Mfr. No. 54338
  • Package Quantity: PK12
  • Material: Paper
  • Roll Width: 7 7/8 in
  • Compatible Mfg. Model Number: 61DC34, 61DC35
  • Sheet Length: Continuous
  • Compatible Grainger Part Number: 61DC34, 61DC35
  • Sheet Width: 7 7/8 in
  • Package quantity: PK12
  • Roll Dia.: 6 in
  • Features: Absorbent, Non-Perforated Sheet, Reduced Maintenance Demands and Cost
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, Tough Guy, Roll Width 7 7/8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 350 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 4TE15, Compatible Mfg. Model Number 54338, Package Quantity 12

Reviews of Tough Guy #38X644