Tough Guy

Tough Guy Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Brown, 6 PK

Tough Guy Tough Guy Hardwound Paper Towel,  1 Ply,  Continuous Roll,  800 ft.,  Brown,  6 PK 38X645
Hover or click to zoom Tap to zoom
Key Features
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-7/8"
  • Roll Length: 800 ft.
  • Sheet Size: 7-7/8" x 800 ft.
  • Ply: 1 Ply
See full product details
$55.86 4% off
$53.52
Pk of 6, $8.92/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tough Guy #38X645 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-7/8"
  • Roll Length: 800 ft.
  • Sheet Size: 7-7/8" x 800 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Universal
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-5/8"
  • Product Series: Tough Guy
  • Uses Dispenser: Mfr. No. 54338
  • Green Environmental Attribute: 100% Total Recycled Content
  • Package Quantity: PK6
  • Material: Paper
  • Compatible Grainger Part Number: 61DC34, 61DC35
  • Sheet Length: Continuous
  • Roll Width: 7 7/8 in
  • Compatible Mfg. Model Number: 61DC34, 61DC35
  • Sheet Width: 7 7/8 in
  • Package quantity: PK6
  • Features: Absorbent, Non-Perforated Sheet, Reduced Maintenance Demands and Cost
  • Roll Dia.: 7 5/8 in
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, Tough Guy, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 7 5/8 in, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 61DC34, 61DC35, Compatible Mfg. Model Number 61DC34, 61DC35, Package Quantity 6

Reviews of Tough Guy #38X645

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.