Tough Guy

Tough Guy Hardwound Paper Towel Roll, 1, Continuous, 600 ft, White, 12 PK

Tough Guy Tough Guy Hardwound Paper Towel Roll,  1,  Continuous,  600 ft,  White,  12 PK 60FG12
Hover or click to zoom Tap to zoom
$95.35
pkg. of 12 ($7.95/ea)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel Roll
  • Color: White
  • Sheet Size: Continuous
  • Ply: 1
  • Number of Sheets: Continuous
  • Green Certification or Other Recognition: Green Seal(R) Certified
  • Core Dia.: 2 in
See full product details
This item ships free.

Total: $95.35

Tough Guy #60FG12 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel Roll
  • Color: White
  • Roll Length: 600 ft
  • Sheet Size: Continuous
  • Ply: 1
  • Number of Sheets: Continuous
  • Green Certification or Other Recognition: Green Seal(R) Certified
  • Core Dia.: 2 in
  • Roll Dia.: 7 in
  • Sheet Length: Continuous
  • Compatible Grainger Part Number: 12G820, 4TE15
  • Material: Paper
  • Roll Width: 7 7/8 in
  • Sheet Width: 7 7/8 in
  • Product Series: Tough Guy
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, White, Tough Guy, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 7 in, Roll Length 600 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Package Quantity 12

Reviews of Tough Guy #60FG12