Tough Guy

Tough Guy Hardwound Paper Towel Roll, 1, Continuous, 800 ft, White, 6 PK

Tough Guy Tough Guy Hardwound Paper Towel Roll,  1,  Continuous,  800 ft,  White,  6 PK 60FG11
Hover or click to zoom Tap to zoom
$87.47
pkg. of 6 ($14.58/ea)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel Roll
  • Color: White
  • Roll Length: 800 ft
  • Sheet Size: Continuous
  • Ply: 1
  • Number of Sheets: Continuous
  • Core Dia.: 2 in
See full product details
This item ships free.

Total: $87.47

Tough Guy #60FG11 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel Roll
  • Color: White
  • Roll Length: 800 ft
  • Sheet Size: Continuous
  • Ply: 1
  • Number of Sheets: Continuous
  • Core Dia.: 2 in
  • Sheet Length: Continuous
  • Roll Dia.: 8 in
  • Roll Width: 7 7/8 in
  • Material: Paper
  • Sheet Width: 7 7/8 in
  • Compatible Grainger Part Number: 12G820, 4TE15
  • Product Series: Tough Guy
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, White, Tough Guy, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 8 in, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Package Quantity 6

Reviews of Tough Guy #60FG11