Tough Guy

Tough Guy Multifold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK

Tough Guy Tough Guy Multifold Paper Towel,  1 Ply,  250 Sheets,  White,  16 PK 38C404
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 9-1/2"
  • Sheet Size: 9-1/2" x 9-1/4"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
See full product details
$45.96
pkg. of 16 ($2.87/ea)

Subtotal: $45.96

Tough Guy #38C404 Specifications

  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 9-1/2"
  • Sheet Size: 9-1/2" x 9-1/4"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
  • Proprietary/Universal: Proprietary
  • Green Certification or Other Recognition: Green Seal Certified
  • Green Environmental Attribute: 100% Total Recycled Content
  • Folded Width: 3-1/4"
  • Package Size: 16
  • Uses Dispenser: Mfr. No. 154AO, 175AO
  • Product Series: Tough Guy
  • Package Quantity: PK16
  • Material: Paper
  • Features: Embossed design
  • Compatible Mfg. Model Number: 154AO, 175AO
  • Sheet Width: 9 1/4 in
  • Sheet Length: 9 1/2 in
  • Compatible Grainger Part Number: 1ECK3, 1ECK4, 1ECK7, 22LC62
  • Package quantity: PK16
  • Country of Origin (subject to change): United States

Description

Paper Towel Sheets, Multifold, Tough Guy, White, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Number of Sheets 250, Compatible Grainger Part Number 1ECK3, 1ECK4, 1ECK7, 22LC62, Compatible Mfg. Model Number 154AO, 175AO, Paper, Package Quantity 16

Reviews of Tough Guy #38C404

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.