Tough Guy

Tough Guy Single Fold Paper Towel, 1 Ply, 250 Sheets, Brown, 16 PK

Tough Guy Tough Guy Single Fold Paper Towel,  1 Ply,  250 Sheets,  Brown,  16 PK 36P068
Hover or click to zoom Tap to zoom
Key Features
  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 10-1/4"
  • Sheet Size: 10-1/4" x 9-1/4"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
See full product details
$54.37 4% off
$51.84
Pk of 16, $3.24/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tough Guy #36P068 Specifications

  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 10-1/4"
  • Sheet Size: 10-1/4" x 9-1/4"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
  • Proprietary/Universal: Universal
  • Package Size: 16
  • Folded Width: 5-1/16"
  • Uses Dispenser: Mfr. No. 1ECK5, 22LC61
  • Product Series: Tough Guy
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Package Quantity: PK16
  • Material: Paper
  • Compatible Grainger Part Number: 1ECK5, 22LC61
  • Features: Embossed design
  • Sheet Width: 9 1/4 in
  • Sheet Length: 10 1/4 in
  • Compatible Mfg. Model Number: 1ECK5, 22LC61
  • Package quantity: PK16
  • Country of Origin (subject to change): United States

Description

Paper Towel Sheets, Single Fold, Tough Guy, Brown, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 10 1/4 in, Folded Width 5 in, Number of Sheets 250, Compatible Grainger Part Number 1ECK5, 22LC61, Compatible Mfg. Model Number 1ECK5, 22LC61, Paper, Package Quantity 16

Reviews of Tough Guy #36P068

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.