Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TOUGH GUY Tan 7-1/2" Corn Whisk Broom

  • Zoro #: G4709704
  • Mfr #: 34F931
$5.18
  • Broom Style: Corn Broom
  • Broom Grade: Light-Duty
  • Broom Handle Length: 2 in
See full product details
Orders over $75 ship free.

Tough Guy #34F931 Specifications

  • Zoro #: G4709704
  • Mfr #: 34F931
Broom Style: Corn Broom Broom Grade: Light-Duty
Broom Handle Length: 2 in Trim Length: 10 in
Item: Whisk Broom Basic Bristle Material: Corn
Broom Handle Material: No Handle Broom Handle Color: No Handle
Handle Material: Wood Color: Tan
Bristle Color: Tan Broom Connection Type: No Block Connection
Bristle Material: Corn Chemical Resistant: No
Specific Bristle Material: Corn Fiber Broom Block Material: None
Sweep Face: 7 1/2 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Broom Head and Handle, Broom Style Corn Broom, Sweep Face 7 1/2 in, Trim Length 10 in, Basic Bristle Material Natural, Specific Bristle Material Corn Fiber, Bristle Color Tan, Color Coding System No, Broom Handle Material Wood, Broom Handle Length 2 in, Broom Handle Color No Handle, Broom Block Material None, Broom Connection Type No Block Connection, Broom Grade Light-Duty, Chemical Resistant No, Acid Resistant No, Whisk Broom

Reviews of Tough Guy #34F931