Tough Guy
TOUGH GUY Tan 7" Corn Lobby Broom
- Zoro #: G4723932
- Mfr #: 34F929
Hover or click to zoom Tap to zoom
$5.35
- Broom Style: Corn Broom
- Broom Handle Length: 27 1/2 in
- Basic Bristle Material: Natural
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.35
Tough Guy #34F929 Specifications
- Zoro #: G4723932
- Mfr #: 34F929
- Broom Style: Corn Broom
- Broom Handle Length: 27 1/2 in
- Basic Bristle Material: Natural
- Color: Tan
- Trim Length: 10 1/2 in
- Sweep Face: 7 in
- Broom Handle Material: Wood
- Broom Handle Diameter: 27/32 in
- Broom Connection Type: No Block Connection
- Broom Block Material: None
- Bristle Color: Tan
- Item: Lobby Broom
- Dust Pan Handle Length: No Dust Pan
- Dust Pan Color: No Dust Pan
- Handle Length: 27-1/2"
- Specific Bristle Material: Corn Fiber
- Bristle Material: Natural
- Chemical Resistant: No
- Specific Dust Pan Material: No Dust Pan
- Handle Color: Tan
- Handle Material: Wood
- Overall Dust Pan Width: No Dust Pan
- Handle Dia.: 27/32"
- Broom Grade: Light-Duty
- Overall Broom Length: 39 in
- Basic Dust Pan Material: No Dust Pan
- Dust Pan Lid Options: No Dust Pan
- Broom Handle Color: Tan
- Country of Origin (subject to change): Mexico
Description
Broom Head and Handle, Broom Style Corn Broom, Sweep Face 7 in, Basic Bristle Material Natural, Specific Bristle Material Corn Fiber, Bristle Color Tan, Trim Length 10 1/2 in, Broom Handle Length 27 1/2 in, Overall Broom Length 39 in, Broom Handle Diameter 27/32 in, Broom Handle Color Tan, Broom Handle Material Wood, Broom Connection Type No Block Connection, Basic Dust Pan Material No Dust Pan, Overall Dust Pan Width No Dust Pan, Dust Pan Handle Length No Dust Pan, Dust Pan Color No Dust Pan
Reviews of Tough Guy #34F929
Explore more
- TOUGH GUY Push Broom, Head and Handle, 18", Brown 59JM45
- TOUGH GUY TOUGH GUY Black 11-1/2" Corn Fiber Blend Household Broom 3ZJD9
- TOUGH GUY Push Broom, Head and Handle, 36", Green 59JM42
- TOUGH GUY TOUGH GUY 12" 100% Corn Fiber Janitor Broom 1VAB6
- TOUGH GUY TOUGH GUY Blue Poly Push Broom 12L010
- TOUGH GUY TOUGH GUY Green Flagged Synthetic Fine Sweeping Push Broom 3U766
- LIGHT HOUSE BEAUTY 11.75" x 12.25" Copper Hooded Dust Pan LI86119
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle 82904
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK FB2930
- CARLISLE Med-Duty Angle Broom Head, 12", Nat, PK12 3686700
- UNGER Unger 970450 All Surface Broom Head, Threaded, Blue Bristle 970450
- Tough Guy Brooms