Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

11 to 13 gal. Trash Bags 0.75 mil, 50PK

  • Zoro #: G1441641
  • Mfr #: 5WG04

$9.69 ($0.19/unit)

  • Package Configuration: Coreless Roll
  • Scent: Unscented
  • Material: LLDPE
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tough Guy #5WG04 Specifications

  • Zoro #: G1441641
  • Mfr #: 5WG04
Package Configuration: Coreless Roll Scent: Unscented
Material: LLDPE Bags per Roll/Pack: 50
Application: Office, Hospital, Medium-Weight Bags Per Roll: 50
Item: Trash Bags Legend: No Legend
% Recycled Content: 0% Bag Product Grouping: Trash Bag
Capacity: 11 to 13 gal. Bag Closure Type: None
Thickness: 0.75 mil Width: 23-1/2"
Trash Bag Color Family: Clear Strength Rating: Extra Heavy
Seal: Star Color: Clear
Height: 29" Package Quantity: 50PK
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) Bottom Seal Type: Star
Rolls per Package: 1 Max. Load: 60 lb.
Country of Origin (subject to change): United States

Description

Here are some important details for Tough Guy Trash Bags. Width: 23-1/2", Capacity: 546 cu. in., Height: 29".

Reviews of Tough Guy #5WG04