Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Trash Bags, 60 gal., 14 micron, PK200

  • Zoro #: G2039956
  • Mfr #: 4KN36

$41.29 ($0.21/unit)

  • Bags Per Roll: 25
  • Trash Bag Material: High Density Polyethylene (HDPE)
  • Color: Clear
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tough Guy #4KN36 Specifications

  • Zoro #: G2039956
  • Mfr #: 4KN36
Bags Per Roll: 25 Trash Bag Material: High Density Polyethylene (HDPE)
Color: Clear Material: HDPE
Thickness: 14 micron Application: Office, Hospital, Medium-Weight
Height: 60" Legend: No Legend
% Recycled Content: 0% Width: 38"
Package Configuration: Coreless Roll Bags per Roll/Pack: 25/8
Item: Trash Bags Seal: Star
Max. Load: 55 lb. Scent: Unscented
Trash Bag Color Family: Clear Rolls per Package: 8
Bottom Seal Type: Star Capacity: 60 gal.
Strength Rating: Heavy Bag Product Grouping: Trash Bag
Bag Closure Type: None Country of Origin (subject to change): United States

Description

Take a look at the features for Tough Guy Trash Bags. Capacity: 60 gal., Thickness: 14 micron, Width: 38".

Reviews of Tough Guy #4KN36