Trash Bags, 10 gal., 6 micron, PK1000

TOUGH GUY| Zoro #: G1740243| Mfr #: 4KN28

$28.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740243 Mfr #: 4KN28
Package Configuration: Coreless RollWidth: 24"
Item: Trash BagsHeight: 24"
Bag Closure Type: NoneCapacity: 7 gal.
Trash Bag Color Family: ClearTrash Bag Material: High Density Polyethylene (HDPE)
Strength Rating: LightBags per Roll/Pack: 50/20
Max. Load: 15 lb.Thickness: 6 micron
Seal: StarCountry of Origin (subject to change): Multiple

Product Description

Trash Bags, Capacity 10 gal., Color Clear, Material HDPE, Width 24 In., Length 24 In., Thickness 6 micron, Seal Star, Max. Load 15 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 50/20, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.