Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Trash Bags, 16 gal., 6 micron, PK1000

TOUGH GUY| Zoro #: G0573133| Mfr #: 4KN29

$63.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Seal: Star
Trash Bag Color Family: Clear
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573133 Mfr #: 4KN29
Seal: StarTrash Bag Color Family: Clear
Package Configuration: Coreless RollStrength Rating: Light
Thickness: 6 micronMax. Load: 15 lb.
Trash Bag Material: High Density Polyethylene (HDPE)Height: 33"
Width: 24"Bag Closure Type: None
Item: Trash BagsCapacity: 10 gal.
Bags per Roll/Pack: 50/20Country of Origin (subject to change): Multiple

Description

Trash Bags,Capacity 16 gal.,Color Clear,Material HDPE,Width 24 In.,Length 33 In.,Thickness 6 micron,Seal Star,Max. Load 15 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 50/20,Package Quantity 1000

Reviews