15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Trash Bags, 13 gal., 0.75 mil, PK50

TOUGH GUY| Zoro #: G1912696| Mfr #: 5WG03

$10.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912696 Mfr #: 5WG03
Item: Trash BagsBag Closure Type: None
Height: 29"Trash Bag Color Family: White
Capacity: 10 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Extra HeavyBags per Roll/Pack: 50
Max. Load: 75 lb.Thickness: 0.75 mil
Seal: StarPackage Configuration: Coreless Roll
Width: 23-1/2"Country of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 10 gal., Extra Heavy Strength Rating, Trash Bag Color Family White, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 23-1/2 In., Height 29 In., Bag Closure Type None, Thickness 0.75 mil, Seal Star, Max. Load 75 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 50, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.