JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Trash Bags, 30 gal., 0.50 mil, PK250

TOUGH GUY| Zoro #: G2308993| Mfr #: 5XL54

$50.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308993 Mfr #: 5XL54
Trash Bag Color Family: GrayTrash Bag Material: Linear Low Density Polyethylene (LLDPE)
Item: Trash BagsMax. Load: 35 lb.
Strength Rating: MediumHeight: 36"
Capacity: 20 to 30 gal.Bag Closure Type: None
Seal: StarWidth: 30"
Bags per Roll/Pack: 25/10Package Configuration: Coreless Roll
Thickness: 0.50 milCapacity: 20 to 30 gal.
Width: 30"Max. Load: 35 lb.
Country of Origin (subject to change): United States

Product Description

These trash bags come on a coreless roll for easy dispensing. Made of gray Linear Low Density Polyethylene, they have a 20 to 30 gallon capacity and a 35 lb. maximum load. Bag dimensions are 36" x 30" x 0.50 mil gauge with a star seal bottom. There are 25 liners/roll, 10 rolls/case, with a total case size of 250 liners.

Product Reviews