- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Bags
- /
- Trash Bags, 30 gal., 0.85 mil, PK10
Tough Guy
Trash Bags, 30 gal., 0.85 mil, PK10
- Zoro #: G7115949
- Mfr #: 49YW60
Tap to zoom
Hover or click to zoom
$2.92
pkg. of 10 ($0.29/ea)
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.92
Tough Guy #49YW60 Specifications
- Zoro #: G7115949
- Mfr #: 49YW60
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
- Thickness: 0.85 mil
- Height: 33 in
- Max. Load: 60 lb
- Material: LLDPE
- Scent: Unscented
- Seal: Flat
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 10
- Trash Bag Color Family: Black
- Bags per Roll/Pack: 10
- Strength Rating: Extra Heavy
- Item: Trash Bags
- Bag Product Grouping: Recycled Material Trash Bag
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Bottom Seal Type: Flat
- Legend: No Legend
- % Recycled Content: 80% Post-Consumer
- Rolls per Package: 1
- Application: Commercial
- Bags per Roll: 10
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Recycled Material Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 0.85 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 33 in, Max. Load 60 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 10
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #49YW60
Explore more
- TOUGH GUY Trash Bags, 60 gal., 16 micron, PK200 4KN37
- TOUGH GUY Recycled Trash Bags, 56 gal., Black, PK100, Height: 48 in 31DK60
- TOUGH GUY 10 gal. Trash Bags 1.40 mil, 250PK 15E463
- TOUGH GUY Trash Bags, 60 gal., 1.1 mil, PK100 5XL63
- TOUGH GUY Trash Bags, 45 gal., 1.2 mil, PK100 15E482
- TOUGH GUY Trash Bags, 56 gal., 16 micron, PK200 4KN42
- PRESTO PRODUCTS Presto Products GKL032569-2 Kitchen Bags Tall; White - 13 gal & 0.9 ml - 30 Count GKL032569-2
- TOUGH GUY Trash Bags, 45 gal., 2.0 mil, PK100 4YPA6
- TOUGH GUY Trash Bags, 40 to 45 gal., 1.50 mil, PK100 31DK85
- Tough Guy Trash Bags