JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Trash Bags, 30 gal., 10 micron, PK500

TOUGH GUY| Zoro #: G1741817| Mfr #: 3U870

$44.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741817 Mfr #: 3U870
Trash Bag Color Family: ClearSeal: Star
Bag Closure Type: NoneItem: Trash Bags
Package Configuration: Coreless RollTrash Bag Material: High Density Polyethylene (HDPE)
Item: Trash BagsCapacity: 20 to 30 gal.
Width: 30"Max. Load: 30 lb.
Strength Rating: MediumBags per Roll/Pack: 25/20
Thickness: 10 micronHeight: 37"
Country of Origin (subject to change): United States

Product Description

Trash Can Liner,Capacity 20 to 30 gal.,Color Clear,Material High Density Polyethylene,Width 30 In.,Length 37 In.,Thickness 10 micron,Seal Star,Max. Load 30 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25,Package Quantity 500

Product Reviews