Trash Bags, 30 gal., 1.0 mil, PK100

TOUGH GUY| Zoro #: G1738685| Mfr #: 4YPA2

$36.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738685 Mfr #: 4YPA2
Seal: StarPackage Configuration: Coreless Roll
Width: 30"Item: Trash Bags
Bag Closure Type: NoneHeight: 36"
Trash Bag Color Family: GrayCapacity: 20 to 30 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Extra Heavy
Bags per Roll/Pack: 10/10Max. Load: 75 lb.
Thickness: 1.00 milCountry of Origin (subject to change): United States

Product Description

These trash bags come on a coreless roll for easy dispensing. Made of gray Linear Low Density Polyethylene, they have a 20 to 30 gallon capacity and a 75 lb. maximum load. Bag dimensions are 36" x 30" x 1.0 mil gauge with a star seal bottom. There are 10 liners/roll, 10 rolls/case, with a total case size of 100 liners.

Product Reviews

Save 15%. Sign up for Z-mail.