Tough Guy
Trash Bags, 30 gal., 1.05 mil, PK70
- Zoro #: G7116028
- Mfr #: 49YW61
Tap to zoom
Hover or click to zoom
$23.99
pkg. of 70 ($0.34/ea)
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.99
Tough Guy #49YW61 Specifications
- Zoro #: G7116028
- Mfr #: 49YW61
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
- Thickness: 1.05 mil
- Height: 32 in
- Max. Load: 80 lb
- Material: LLDPE
- Scent: Unscented
- Seal: Flat
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 70
- Bags per Roll/Pack: 70
- Legend: No Legend
- Application: Commercial
- Item: Trash Bags
- Bottom Seal Type: Flat
- % Recycled Content: 80% Post-Consumer
- Strength Rating: Extra Heavy
- Trash Bag Color Family: Black
- Rolls per Package: 1
- Bag Product Grouping: Recycled Material Trash Bag
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Bags per Roll: 70
- Country of Origin (subject to change): United States
Description
Recycled Material Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.05 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 32 in, Max. Load 80 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 70, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 70
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov