Tough Guy
Trash Bags, 30 gal., 1.05 mil, PK90
- Zoro #: G7115897
- Mfr #: 49YW62
Hover or click to zoom Tap to zoom
Key Features
- Width: 30 in
- Capacity: 30 gal
- Bag Closure Type: Drawstring
- Thickness: 1.05 mil
- Height: 33 in
- Max. Load: 80 lb
- Material: LLDPE
- Scent: Unscented
$23.71
Pk of 90, $0.26/ea
Subtotal: $23.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tough Guy
- MFR #49YW62
- Zoro #G7115897
- Country of OriginUnited States
- Category Trash Bags
Dimensions
Width | 30 in |
Height | 33 in |
Details
Capacity | 30 gal |
Bag Closure Type | Drawstring |
Thickness | 1.05 mil |
Max. Load | 80 lb |
Material | LLDPE |
Scent | Unscented |
Seal | Flat |
Color | Black |
Package Configuration | Coreless Roll |
Bags Per Roll | 90 |
Strength Rating | Extra Heavy |
Rolls per Package | 1 |
Bag Product Grouping | Recycled Material Trash Bag |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
% Recycled Content | 80% Post-Consumer |
Item | Trash Bags |
Bottom Seal Type | Flat |
Trash Bag Color Family | Black |
Application | Commercial |
Legend | No Legend |
Bags per Roll/Pack | 90 |
Bags per Roll | 90 |
Description
Recycled Material Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.05 mil, Color Black, Bag Closure Type Drawstring, Width 30 in, Height 33 in, Max. Load 80 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 90, Rolls per Package 1, Item Trash Bags, Application Commercial, Package Quantity 90
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #49YW62
Explore more
- TOUGH GUY Trash Bags, 60 gal., 1.1 mil, PK100 5XL63
- TOUGH GUY Trash Bags, 55 gal., 1.65 mil, PK20 5WG01
- TOUGH GUY Trash Bags, 55 gal., Black, LLDPE, PK50 52WX94
- TOUGH GUY Trash Bags, 30 gal., 0.85 mil, PK10 49YW60
- TOUGH GUY 30 gal. Trash Bags 52WX85
- TOUGH GUY Recycled Can Liner, 55-60 gal, Clear, PK100 38EU72
- SURE-SAK Sure-Sak® Can Liners, 39" x 46", Silver, 50/Case LSS3946X4S
- UNITED STATIONERS SUPPLY Hefty Ultra Strong Tall Kitchen and Trash Bags, 30 Gal, 1.1 mil, 30in x 33in, Black, 74/Box E85274
- TOUGH GUY Trash Bags, 33 gal., 14 micron, PK250 49P431
- WM BAGCO 8X4X2.5 Dumpster In Bag 3CUYD
- REYNOLDSNSUMER PRODUCTS 20CT45GALGRY Contra Bag E24519
- Tough Guy Trash Bags