Trash Bags, 30 gal., 12 micron, PK500

TOUGH GUY| Zoro #: G1493746| Mfr #: 4KN31

$57.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493746 Mfr #: 4KN31
Bag Closure Type: NoneSeal: Star
Package Configuration: Coreless RollTrash Bag Color Family: Clear
Item: Trash BagsTrash Bag Material: High Density Polyethylene (HDPE)
Item: Trash BagsCapacity: 20 to 30 gal.
Width: 30"Max. Load: 45 lb.
Bags per Roll/Pack: 25/20Thickness: 12 micron
Height: 37"Strength Rating: Medium
Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 30 gal.,Color Clear,Material HDPE,Width 30 In.,Length 37 In.,Thickness 12 micron,Seal Star,Max. Load 45 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/20,Package Quantity 500

Product Reviews