Trash Bags, 30 gal., 1.5 mil, PK100

TOUGH GUY| Zoro #: G1999672| Mfr #: 5AE63

$68.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999672 Mfr #: 5AE63
Bag Closure Type: NoneSeal: Star
Item: Trash BagsStrength Rating: Super Heavy
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Item: Trash Bags
Capacity: 20 to 30 gal.Width: 30"
Max. Load: 80 lb.Trash Bag Color Family: Silver
Bags per Roll/Pack: 100Thickness: 1.50 mil
Package Configuration: Flat PackHeight: 37"
Country of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 30 gal., Color Silver, Material LLDPE, Width 30 In., Length 37 In., Thickness 1.5 mil, Seal Star, Max. Load 80 lb., Package Configuration Flat Pack, Bags per Roll/Pack 100, Package Quantity 100

Product Reviews