Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 33 gal., 0.70 mil, PK250

  • Zoro #: G1643677
  • Mfr #: 5XL55
Tough Guy Trash Bags,  33 gal.,  0.70 mil,  PK250 5XL55
Tough Guy Trash Bags,  33 gal.,  0.70 mil,  PK250 5XL55
$41.99 ($0.17/unit)
  • Legend: No Legend
  • Thickness: 0.7 mil
  • Bottom Seal Type: Star
See full product details
Orders over $75 ship free.

Tough Guy #5XL55 Specifications

  • Zoro #: G1643677
  • Mfr #: 5XL55
Legend: No Legend Thickness: 0.7 mil
Bottom Seal Type: Star Bags per Roll/Pack: 25/10
Package Configuration: Coreless Roll Material: LLDPE
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) Seal: Star
Width: 33 in Item: Trash Bags
Color: Gray Strength Rating: Extra Heavy
Max. Load: 50 lb Height: 39 in
Bags Per Roll: 25 Bag Product Grouping: Trash Bag
Rolls per Package: 10 Capacity: 33 gal
Bag Closure Type: None Application: Hospital, Medium-Weight, Office
% Recycled Content: 0% Trash Bag Color Family: Gray
Scent: Unscented Bags per Roll: 25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.7 mil, Color Gray, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250

Reviews of Tough Guy #5XL55