Tough Guy
33 Gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 0.75 mil, Clear, 250 Pack
Mfr # 15E473
Zoro # G4344033
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Super Hexene HAO
- Thickness 0.75 mil
- Size 33 in x 40 in
Explore More Products
- TOUGH GUY 20 Gal - 30 Gal Trash Bags, 30 in x 37 in, Extra Heavy-Duty, 0.75 mil, Clear, 250 Pack 15E468
- TOUGH GUY 10 Gal Trash Bags, 24 in x 24 in, Extra Heavy-Duty, 0.75 mil, Clear, 500 Pack 15E461
- TOUGH GUY 12 Gal - 16 Gal Trash Bags, 24 in x 33 in, Extra Heavy-Duty, 0.75 mil, Clear, 500 Pack 15E464
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.95 mil, Clear, 100 Pack 31DK39
- TOUGH GUY 55 Gal - 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Super Heavy-Duty, 2 mil, Clear, 100 Pk 38EU74
- TOUGH GUY 60 Gal Compostable Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1 mil, Green, 100 Pack 5PHX1
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- ALPINE INDUSTRIES 2.6 Gal. Stainless Steel Rectangular Liner Open Top Trash Can 470-10L
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .55 Mil, Black, 200 PK CL1013
- Tough Guy Trash Bags