Trash Bags, 33 gal., 1.0 mil, PK200

TOUGH GUY| Zoro #: G0852406| Mfr #: 1YLZ1

$73.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852406 Mfr #: 1YLZ1
Package Configuration: Coreless RollWidth: 33"
Item: Trash BagsBag Closure Type: None
Height: 39"Trash Bag Color Family: Gray
Capacity: 33 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Extra HeavyBags per Roll/Pack: 20/10
Max. Load: 65 lb.Thickness: 1.00 mil
Seal: StarCountry of Origin (subject to change): United States

Product Description

These trash bags come on a coreless roll for easy dispensing. Made of gray Linear Low Density Polyethylene, they have a 33 gallon capacity and a 65 lb. maximum load. Bag dimensions are 39" x 33" x 1.0 mil gauge with a star seal bottom. There are 20 liners/roll, 10 rolls/case, with a total case size of 200 liners.

Product Reviews

Save 15%. Sign up for Z-mail.