Tough Guy
33 Gal Trash Bags, 35 in x 39 in, Extra Heavy-Duty, 1.1 mil, Black, 25 Pack
Mfr # 5WG08
Zoro # G2011247
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.1 mil
- Size 35 in x 39 in
Explore More Products
- TOUGH GUY 44 Gal Trash Bags, 36 in x 46 in, Extra Heavy-Duty, 1.1 mil, Black, 100 Pack 31DK76
- TOUGH GUY 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DL09
- TOUGH GUY 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Black, 100 Pack 31DK78
- TOUGH GUY 33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Black, 125 Pack 31DK55
- TOUGH GUY 65 Gal Trash Bags, 44 in x 62 in, Super Heavy-Duty, 1.5 mil, Clear, 50 Pack 4LGH3
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 250 Pack 4KN32
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- BERRY PLASTICS Berry Plastics 850073 100 Count; 45 Gallon; Gray Premium Grade LLDPE Can Liner 151839
- RUFFIES TRASH BAGS BLK 33GL 60PK 1124904
- Tough Guy Trash Bags