KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 33 gal., 12 micron, PK250

TOUGH GUY| Zoro #: G1335162| Mfr #: 4KN32

$33.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 33"
Bag Closure Type: None
Bags per Roll/Pack: 25/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335162 Mfr #: 4KN32
Width: 33"Bag Closure Type: None
Bags per Roll/Pack: 25/10Trash Bag Material: High Density Polyethylene (HDPE)
Trash Bag Color Family: ClearSeal: Star
Package Configuration: Coreless RollItem: Trash Bags
Max. Load: 45 lb.Capacity: 33 gal.
Height: 40"Thickness: 12 micron
Strength Rating: MediumCountry of Origin (subject to change): United States

Description

Trash Bags,Capacity 33 gal.,Color Clear,Material HDPE,Width 33 In.,Length 40 In.,Thickness 12 micron,Seal Star,Max. Load 45 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/10,Package Quantity 250

Reviews