Trash Bags, 33 gal., 1.5 mil, PK100

TOUGH GUY| Zoro #: G1160345| Mfr #: 5AE64

$41.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160345 Mfr #: 5AE64
Item: Trash BagsBag Closure Type: None
Height: 40"Trash Bag Color Family: Silver
Capacity: 33 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyBags per Roll/Pack: 100
Max. Load: 80 lb.Thickness: 1.50 mil
Seal: StarPackage Configuration: Flat Pack
Width: 33"Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 33 gal.,Color Silver,Material LLDPE,Width 33 In.,Length 40 In.,Thickness 1.5 mil,Seal Star,Max. Load 80 lb.,Package Configuration Flat Pack,Bags per Roll/Pack 100,Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.