SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Bags, 33 gal., 16 micron, PK250

TOUGH GUY| Zoro #: G2167024| Mfr #: 4KN33

$61.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Trash Bag Material: High Density Polyethylene (HDPE)Trash Bag Color Family: ClearThickness: 16 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167024 Mfr #: 4KN33
Trash Bag Material: High Density Polyethylene (HDPE)Trash Bag Color Family: Clear
Thickness: 16 micronHeight: 40"
Package Configuration: Coreless RollStrength Rating: Heavy
Item: Trash BagsMax. Load: 75 lb.
Bags per Roll/Pack: 25/10Seal: Star
Width: 33"Bag Closure Type: None
Capacity: 33 gal.Country of Origin (subject to change): United States

Description

Trash Bags, Capacity 33 gal., Heavy Strength Rating, Trash Bag Color Family Clear, Trash Bag Material High Density Polyethylene (HDPE), Width 33 In., Height 40 In., Bag Closure Type None, Thickness 16 micron, Seal Star, Max. Load 75 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 25/10, Package Quantity 250

Reviews