Trash Bags, 33 gal., 2.0 mil, PK100

TOUGH GUY| Zoro #: G0983866| Mfr #: 4YPA4

$78.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0983866 Mfr #: 4YPA4
Strength Rating: Super HeavyBags per Roll/Pack: 10/10
Max. Load: 110 lb.Thickness: 2.00 mil
Seal: StarPackage Configuration: Coreless Roll
Width: 33"Item: Trash Bags
Bag Closure Type: NoneHeight: 39"
Trash Bag Color Family: GrayCapacity: 33 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Country of Origin (subject to change): United States

Product Description

These trash bags come on a coreless roll for easy dispensing. Made of gray Linear Low Density Polyethylene, they have a 33 gallon capacity and a 110 lb. maximum load. Bag dimensions are 39" x 33" x 2.0 mil gauge with a star seal bottom. There are 10 liners/roll, 10 rolls/case, with a total case size of 100 liners.

Product Reviews

Save 15%. Sign up for Z-mail.