DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trash Bags, 36 gal., 0.90 mil, PK25

TOUGH GUY| Zoro #: G1917596| Mfr #: 5WG09

$12.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 36 gal.
Max. Load: 80 lb.
Trash Bag Color Family: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917596 Mfr #: 5WG09
Capacity: 36 gal.Max. Load: 80 lb.
Trash Bag Color Family: BlackSeal: Star
Strength Rating: Extra HeavyBags per Roll/Pack: 25
Package Configuration: Coreless RollItem: Trash Bags
Thickness: 0.90 milHeight: 46"
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Width: 30"
Bag Closure Type: NoneCountry of Origin (subject to change): United States

Description

These trash bags come on a coreless roll for easy dispensing. Made of black Linear Low Density Polyethylene, they have a 36 gallon capacity and a 80 lb. maximum load. Bag dimensions are 46" x 30" x 0.90 mil gauge with a star seal bottom. There are 25 liners/roll, 10 rolls/case, with a total case size of 250 liners.

Reviews