Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 40 to 45 gal., 1.10 mil, PK100

  • Zoro #: G7484407
  • Mfr #: 31DK75
$63.46 ($0.63/unit)
  • Scent: Unscented
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Color: Black
See full product details
Orders over $75 ship free.

Tough Guy #31DK75 Specifications

  • Zoro #: G7484407
  • Mfr #: 31DK75
Scent: Unscented Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Color: Black Capacity: 40 to 45 gal
Bags Per Roll: 10 Bag Product Grouping: Trash Bag
Bags per Roll/Pack: 10/10 Bottom Seal Type: Star
Max. Load: 70 lb Width: 40 in
Package Configuration: Coreless Roll Trash Bag Color Family: Black
Rolls per Package: 10 Seal: Star
Strength Rating: Extra Heavy Bag Closure Type: None
Height: 46 in % Recycled Content: 0%
Material: LLDPE Application: Food Service , Heavy Weight, Hospital, Office
Item: Trash Bags Thickness: 1.1 mil
Legend: No Legend Bags per Roll: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 40 to 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.1 mil, Color Black, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service , Heavy Weight, Hospital, Office, Package Quantity 100

Reviews of Tough Guy #31DK75