KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 44 gal., 0.70 mil, PK100

TOUGH GUY| Zoro #: G1857231| Mfr #: 5XL56

$68.57 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal: Star
Width: 36"
Capacity: 44 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857231 Mfr #: 5XL56
Seal: StarWidth: 36"
Capacity: 44 gal.Trash Bag Color Family: Gray
Bag Closure Type: NonePackage Configuration: Coreless Roll
Max. Load: 50 lb.Strength Rating: Extra Heavy
Thickness: 0.70 milBags per Roll/Pack: 10/10
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Height: 50"
Country of Origin (subject to change): United States

Description

Trash Bags, Capacity 44 gal., Extra Heavy Strength Rating, Trash Bag Color Family Gray, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 36 In., Height 50 In., Bag Closure Type None, Thickness 0.70 mil, Seal Star, Max. Load 50 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 10/10, Package Quantity 100

Reviews