Trash Bags, 44 gal., 0.90 mil, PK25

TOUGH GUY| Zoro #: G1242981| Mfr #: 5WG10

$15.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Capacity: 44 gal.Max. Load: 80 lb.Trash Bag Color Family: Black
Save 15%. Sign up for Z-mail.


Zoro #: G1242981 Mfr #: 5WG10
Capacity: 44 gal.Max. Load: 80 lb.
Trash Bag Color Family: BlackSeal: Star
Strength Rating: Extra HeavyBags per Roll/Pack: 25
Package Configuration: Coreless RollItem: Trash Bags
Thickness: 0.90 milHeight: 44-1/2"
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Width: 38-1/2"
Bag Closure Type: NoneCountry of Origin (subject to change): United States


Trash Bags, Capacity 44 gal., Extra Heavy Strength Rating, Trash Bag Color Family Black, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 38-1/2 In., Height 44-1/2 In., Bag Closure Type None, Thickness 0.90 mil, Seal Star, Max. Load 80 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 25, Package Quantity 25