Tough Guy
Trash Bags, 44 gal., 1.2 mil, PK150
- Zoro #: G4343902
- Mfr #: 15E458
Tap to zoom
Hover or click to zoom
$86.80
pkg. of 150 ($0.58/ea)
- Width: 36 1/2 in
- Capacity: 44 gal
- Bag Closure Type: None
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $86.80
Tough Guy #15E458 Specifications
- Zoro #: G4343902
- Mfr #: 15E458
- Width: 36 1/2 in
- Capacity: 44 gal
- Bag Closure Type: None
- Thickness: 1.2 mil
- Height: 50 in
- Max. Load: 85 lb
- Material: LLDPE
- Scent: Unscented
- Seal: Star
- Color: Clear
- Package Configuration: Coreless Roll
- Bags Per Roll: 15
- Trash Bag Color Family: Clear
- % Recycled Content: 0%
- Bags per Roll/Pack: 15/10
- Item: Trash Bags
- Legend: No Legend
- Bottom Seal Type: Star
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Application: Contractor, Extra Extra Heavy Weight, Food Service, Hospital, Landscaping, Office
- Rolls per Package: 10
- Bag Product Grouping: Trash Bag
- Strength Rating: Super Heavy
- Bags per Roll: 15
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 44 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.2 mil, Color Clear, Bag Closure Type None, Width 36 1/2 in, Height 50 in, Max. Load 85 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Contractor, Extra Extra Heavy Weight, Food Service, Hospital, Landscaping, Office, Package Quantity 150
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #15E458
Explore more
- Tough Guy Trash Bags, 13 gal., 0.95 mil, PK40 49YW65
- Tough Guy Trash Bags, 30 gal., 1.15 mil, PK28 49YW66
- Tough Guy Recycled Trsh Bags, 20 to 30gal, Blk, PK125 31DK54
- Tough Guy Trash Bags, 60 gal., 16 micron, PK200 4KN37
- Tough Guy Trash Bags, 33 gal., 1.5 mil, PK100 5AE64
- Tough Guy Trash Bags, 30 gal., 1.10 mil, PK25 49YW59
- Tough Guy Drawstring Bags, 10 gal., 0.85 mil, PK250 1DZE4
- Tough Guy Trash Bags, 60 gal., 15 micron, PK200 49P435
- Glad Trash Bag Xl 45Gal Blk 78954
- Pitt Plastics Inc. 38"x58" 1.3mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 P6540XC
- Pitt Plastics Inc. 29"x44" 1mm 23 gal. Extra Heavy Performance Roll Can Liner, PK100 RX443XG
- Tough Guy Trash Bags