Trash Bags, 44 gal., 14 micron, PK250

TOUGH GUY| Zoro #: G1368507| Mfr #: 5XL48

$71.70 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 44 gal.Max. Load: 55 lb.Trash Bag Color Family: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368507 Mfr #: 5XL48
Capacity: 44 gal.Max. Load: 55 lb.
Trash Bag Color Family: ClearSeal: Star
Strength Rating: HeavyBags per Roll/Pack: 25/10
Package Configuration: Coreless RollItem: Trash Bags
Thickness: 14 micronHeight: 46"
Trash Bag Material: High Density Polyethylene (HDPE)Width: 37"
Bag Closure Type: NoneCountry of Origin (subject to change): United States

Description

Trash Bags, Capacity 44 gal., Heavy Strength Rating, Trash Bag Color Family Clear, Trash Bag Material High Density Polyethylene (HDPE), Width 37 In., Height 46 In., Bag Closure Type None, Thickness 14 micron, Seal Star, Max. Load 55 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 25/10, Package Quantity 250

Reviews