Tough Guy
40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 Pack
Mfr # 15E480
Zoro # G4344103
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal - 45 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Super Hexene HAO
- Thickness 0.87 mil
Explore More Products
- TOUGH GUY 33 Gal Trash Bags, 35 in x 39 in, Extra Heavy-Duty, 1.1 mil, Black, 25 Pack 5WG08
- TOUGH GUY 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DL09
- TOUGH GUY 55 Gal Recycled Material Trash Bags, 36 in x 63 in, Super Heavy-Duty, 4.0 mil, Flat, 75 Pack 52WX90
- TOUGH GUY 30 Gal Biodegradable Trash Bags, 16 in x 35 in, Brown, 5 Pack 4JMZ4
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.2 mil, Clear, 100 Pack 15E499
- TOUGH GUY 55 Gal - 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Super Heavy-Duty, 2 mil, Black, 100 Pk 38EU59
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- TOUGH GUY 33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Clear, 100 Pack 38EU70
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DK43
- Tough Guy Trash Bags