Trash Bags, 45 gal., 1.1 mil, PK100

TOUGH GUY| Zoro #: G1550911| Mfr #: 5XL58

$37.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550911 Mfr #: 5XL58
Package Configuration: Coreless RollWidth: 40"
Item: Trash BagsBag Closure Type: None
Height: 46"Trash Bag Color Family: Gray
Capacity: 40 to 45 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Extra HeavyBags per Roll/Pack: 10/10
Max. Load: 75 lb.Thickness: 1.10 mil
Seal: StarCountry of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 40 to 45 gal., Extra Heavy Strength Rating, Trash Bag Color Family Gray, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 40 In., Height 46 In., Bag Closure Type None, Thickness 1.10 mil, Seal Star, Max. Load 75 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 10/10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.